Transformer, Dry Type, 5KVA, 600VAC x 120/240VAC, NEMA 3R

Item #: 399055

Cat #: 5S4F

UPC: 785901359630

Transformer, Dry Type, 5KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 5KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R
Also known as: 785901359630, 5S4F

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 600
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 600
Type: Dry Type Transformer
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)