500 MCM Aluminum Compression Lug

Item #: 39900

Cat #: ACL-500

UPC: 783669000184

Documents & Guides
Aluminum Compression Lug, Wire Size: 500 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Compression Lug, Wire Size: 500 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000184, ACL-500

Specifications

Mounting: 1-Hole
Color: Pink
Material: Aluminum
Allowable Gauge Range: 500
Stud Size: 1/2 in
Mounting: 1-Hole
Material: Aluminum
Stud Size: 1/2 in
Color: Pink
Allowable Gauge Range: 500

Customer Reviews

No reviews for this product
(0)