Illuminated push button head, XB5, plastic, flush, green, 22mm, spring return, plain lens

Item #: 398986

Cat #: ZB5AW33

UPC: 785901355151

Sign In or Register to view pricing and more.
Illuminated push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, plain lens for BA9s bulb

Overview

Illuminated push button head, Harmony XB5, plastic, flush, green, 22mm, spring return, plain lens for BA9s bulb
This Harmony XB5, plain lens illuminated green flush head operates with a spring return / impulse mechanism. This illuminated button head provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901355151, ZB5AW33

Specifications

Mounting: Panel
Color: Green
Size: 22.5 mm
Type: Operator Only, Illuminated, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Color: Green
Type: Operator Only, Illuminated, Pushbutton
Material: Plastic

Customer Reviews

No reviews for this product
(0)