This product may not be available in all locations.
![](https://img.youtube.com/vi/6sW9Z3A8tM0/0.jpg)
![Pilot Light Head, Harmony XB5, Plastic, Orange, 22mm, Universal LED, Plain Lens Pilot Light Head, Harmony XB5, Plastic, Orange, 22mm, Universal LED, Plain Lens](https://rexel-cdn.com/products/pdocrefxb5633cpoda2016124pfiletyperendition4000png.jpg?i=3EBFF7E1-D792-4C83-8860-AECE9AB8026E&f=420)
Pilot Light Head, Harmony XB5, Plastic, Orange, 22mm, Universal LED, Plain Lens
Item #:
398978
Cat #:
ZB5AV053
UPC:
785901355069
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light Head, Harmony XB5, Plastic, Orange, 22mm, Universal LED, Plain Lens, Operator Only
Overview
Pilot Light Head, Harmony XB5, Plastic, Orange, 22mm, Universal LED, Plain Lens, Operator Only
This Harmony XB5, plain lens head for pilot light with integral LED is orange. This head for integral LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901355069, ZB5AV053
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)