Halogen Lamp, Coated, PAR38, 250W, 120V, FL30

Item #: 398949

Cat #: 15558-SYL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, Coated, 250 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 3600, CRI: 100, Color Temperature: 3025K, Beam Angle: Flood 30 Degree, Rated Average Life: 4500 Hours

Overview

Halogen Lamp, Coated, 250 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 3600, CRI: 100, Color Temperature: 3025K, Beam Angle: Flood 30 Degree, Rated Average Life: 4500 Hours
Also known as: 15558-SYL

Specifications

Lumens: 3600
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Color Temperature: 3025 (Warm White)
Shape: PAR38 (Sealed Beam)
Wattage: 250
Light Technology: Halogen
Angle: 30°
Lumens: 3600
Base: Medium Screw Skirted (E26sk)
Color Temperature: 3025 (Warm White)
Wattage: 250
Angle: 30°
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)