55110 LAMP

Item #: 398941

Cat #: 35AR111/SP8-12V

UPC: 046135551109

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

55110 LAMP
Also known as: 046135551109, 35AR111/SP8-12V

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Shape: AR111 (Aluminum Reflector)
Light Technology: Halogen
Wattage: 35
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Shape: AR111 (Aluminum Reflector)

Customer Reviews

No reviews for this product
(0)