Emergency stop head, XB4, switching off, metal, red mushroom 30mm, 22mm

Item #: 398940

Cat #: ZB4BS834

UPC: 785901354475

Sign In or Register to view pricing and more.
Emergency stop head, Harmony XB4, switching off, metal, red mushroom 30mm, 22mm, trigger latching turn to release

Overview

Emergency stop head, Harmony XB4, switching off, metal, red mushroom 30mm, 22mm, trigger latching turn to release
This Harmony XB4, emergency stop / shutdown 30mm mushroom red button head operates with a latched turn to release mechanism. This emergency stop / shutdown button head also called EMS (Emergency Machine Stop) and EMO (Emergency Off) provides an ergonomic interface for controlling your machines. It is easily installed on compatible complete emergency stop and switching off pushbuttons. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 30mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354475, ZB4BS834

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)