This product may not be available in all locations.

Potentiometer, 30mm, 10,000 Ohms, Type 4/13
Item #: 39893
Cat #: 800T-U29
UPC: 781180105937
Documents & Guides
Potentiometer, 10,000 Ohms, Resistance, 30 mm, Type 4/13
Sign In or Register to view pricing and more.
No associated products found.
Overview
Potentiometer, 10,000 Ohms, Resistance, 30 mm, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-U29 from Rockwell Automation® is a 30 mm potentiometer 10 kOhm resistive element. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180105937, 800T-U29
Specifications
Size: | 30 mm |
Type: | Potentiometer |
Family / Style: | 800T |
Ohms: | 10 k |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Potentiometer |
Ohms: | 10 k |
Customer Reviews
No reviews for this product
(0)