Push button head, Harmony XB4, metal, recessed, black, 22mm, spring return, unmarked

Item #: 398928

Cat #: ZB4BA26

UPC: 785901354253

Push button head, Harmony XB4, metal, recessed, black, 22mm, spring return, unmarked
Sign In or Register to view pricing and more.

Overview

Push button head, Harmony XB4, metal, recessed, black, 22mm, spring return, unmarked
This Harmony XB4, recessed high guard black button head operates with a spring return / impulse mechanism. This button head provides a robust and ergonomic interface for controlling your machines thanks to its recessed high guard head. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly and is clearly distinguishable visually at a distance thanks to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354253, ZB4BA26

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)