Sign In or Register to view pricing and more.
Documents & Guides
Quick Change Stainless Steel Hole Saw, Diameter: 2-1/2", Chuck Size: 3/8", Conduit Size: 2"
Overview
Quick Change Stainless Steel Hole Saw, Diameter: 2-1/2", Chuck Size: 3/8", Conduit Size: 2"
Cuts stainless steel quickly and easily
Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads
Removable cutter heads available in sizes from 5/8 IN through 3 IN
Flange stop prevents over-drilling
Ejector spring on all sizes above 3/4 IN makes removal of slug easier
Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking
Precision carbide teeth for optimum performance and durability
Minimum chuck size of 3/8 IN
Also known as: 783310057055, 645-2-1/2
Specifications
Type: | Hole Saw |
Diameter: | 2 1/2 in |
Type: | Hole Saw |
Diameter: | 2 1/2 in |
Customer Reviews
No reviews for this product
(0)