Push Button, Illuminated, 30mm, Green Cap, No Guard, 120VAC Transformer

Item #: 398864

Cat #: 9001K2L1G

UPC: 78590135048

Sign In or Register to view pricing and more.
Push Button, Momentary, Extended, Illuminated, 30 mm, Green Cap, 120 Volt AC Transformer, No Guard

Overview

Push Button, Momentary, Extended, Illuminated, 30 mm, Green Cap, 120 Volt AC Transformer, No Guard
This Harmony 9001K, modular consists of illuminated projecting green push button. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590135048, 9001K2L1G

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Color: Green
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)