Illuminated selector switch, 9001K, metal, standard handle, green, 30mm, 2 positions, stay put

Item #: 398841

Cat #: 9001K11J1GH13

UPC: 785901347644

Sign In or Register to view pricing and more.
Illuminated selector switch, Harmony 9001K, metal, standard handle, green, 30mm, 2 positions, stay put, 110-120V, 1 C/O

Overview

Illuminated selector switch, Harmony 9001K, metal, standard handle, green, 30mm, 2 positions, stay put, 110-120V, 1 C/O
This illuminated selector switch with integral LED and standard knob provides a versatile and highly visible interface for controlling your machines It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs
Also known as: 785901347644, 9001K11J1GH13

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)