Push Button, Illuminated, Push/Pull, Red, Maintained, 1NO/NC Contact

Item #: 398827

Cat #: 9001KR9P38RH13

UPC: 785901346630

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, 120 Volt AC, Red, Mushroom Head, 40 mm, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact, KA1 on Side #2, with Legend Plate, PULL to START/PUSH to STOP

Overview

Push Button, 30 mm, Illuminated, 120 Volt AC, Red, Mushroom Head, 40 mm, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact, KA1 on Side #2, with Legend Plate, PULL to START/PUSH to STOP
Also known as: 785901346630, 9001KR9P38RH13

Specifications

Mounting: Panel
Color: Red
Type: Push/Pull, Pushbutton
Amps: 10
Size: 30 mm
Volts AC: 120
Standards: California Proposition 65
Mounting: Panel
Type: Push/Pull, Pushbutton
Size: 30 mm
Standards: California Proposition 65
Color: Red
Amps: 10
Volts AC: 120

Customer Reviews

No reviews for this product
(0)