Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V
Item #: 398813
Cat #: QHE-2X54T5HO/UNV-PSN-HT
UPC: 046135514753
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: With Leads, High Temperature, Standard Case Qty: 10 *Sylvania Part # 51475*
Overview
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: With Leads, High Temperature, Standard Case Qty: 10 *Sylvania Part # 51475*
Also known as: 046135514753, QHE-2X54T5HO/UNV-PSN-HT
Specifications
Type: | Programmed Start, High Output, Electronic |
Wattage: | 54 |
Family / Style: | Quicktronic |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, High Output, Electronic |
Family / Style: | Quicktronic |
Wattage: | 54 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)