Panelboard interior, NF, main lugs, 250A, Cu bus, 66 pole spaces, 3 phase, 4 wire, 600Y/347VAC max

Item #: 398780

Cat #: NF466L2C

UPC: 785901344728

Sign In or Register to view pricing and more.
Panelboard interior, NF, main lugs, 250A, Cu bus, 66 pole spaces, 3 phase, 4 wire, 600Y/347VAC max

Overview

Panelboard interior, NF, main lugs, 250A, Cu bus, 66 pole spaces, 3 phase, 4 wire, 600Y/347VAC max
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards are field convertible to top or bottom feed. NF Panelboards are convertible from main lug to main breaker. NF Panelboards can provide 200% rated neutrals for nonlinear loads. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. The main lugs are rated at 250A 480Y/277 VAC 3 phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 66 spaces and has a copper bus bar. Interior is for EDB, EDG, and EDJ branch circuit breakers. Line lug connections will accept 6 AWG to 350 kcmil aluminum wire. The interior is 57 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified.
Also known as: 785901344728, NF466L2C

Specifications

Mounting: Can
Phase: 3
Amps: 250
Volts AC: 277
Type: Main Lug
Poles: 4
Circuits: 66
Standards: California Proposition 65
Mounting: Can
Amps: 250
Type: Main Lug
Circuits: 66
Phase: 3
Volts AC: 277
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)