This product may not be available in all locations.
2
more
Combination Service Entrance, Overhead Service Trough, 400A
Item #: 398778
Cat #: OCK400
UPC: 785901344537
Sign In or Register to view pricing and more.
Documents & Guides
Overhead Service Trough, Combination Service Entrance, 400 Amp, 41.12 Inch Height, 7.42 Inch Width, NEMA 3R
Overview
Overhead Service Trough, Combination Service Entrance, 400 Amp, 41.12 Inch Height, 7.42 Inch Width, NEMA 3R
Also known as: 785901344537, OCK400
Specifications
Amps: | 400 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Height: | 41.120 in |
Width: | 7.420 in |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Standards: | California Proposition 65 |
Width: | 7.420 in |
Mounting: | Surface |
Height: | 41.120 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)