MANUAL SWITCH 600VAC

Item #: 398765

Cat #: 2510KG2CG

UPC: 785901342311

Sign In or Register to view pricing and more.

Overview

SQD 2510KG2CG MANUAL SWITCH 600VAC
Also known as: 785901342311, 2510KG2CG

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)