
Tape Refill Cartridge, 0.5" x 21'
Item #: 398747
Cat #: M21-500-595-YL
UPC: 662820966531
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: Black on Yellow, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels
Sign In or Register to view pricing and more.
Overview
Refill Cartridge, Vinyl Tape, Dimensions: 0.5" x 21', Color: Black on Yellow, Compatible With: Brady BMP 21 Mobile Printer, ID PAL, LABPAL Label Printer Labels
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 662820966531, M21-500-595-YL
Specifications
Length: | 21 ft |
Width: | 1/2 in |
Material: | Vinyl |
Length: | 21 ft |
Material: | Vinyl |
Width: | 1/2 in |
Customer Reviews
No reviews for this product
(0)