STARTER 600VAC

Item #: 398733

Cat #: 8536SAG12V06C

UPC: 785901340829

Sign In or Register to view pricing and more.
SQD 8536SAG12V06C STARTER 600VAC

Overview

SQD 8536SAG12V06C STARTER 600VAC
Also known as: 785901340829, 8536SAG12V06C

Specifications

Phase: 3
Type: Starter
IP/NEMA Rating: NEMA 1
Size: 00
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Starter
Size: 00

Customer Reviews

No reviews for this product
(0)