CONTACTOR 600VAC

Item #: 398731

Cat #: 8502SAO12V08

UPC: 785901340683

Sign In or Register to view pricing and more.
SQD 8502SAO12V08 CONTACTOR 600VAC

Overview

SQD 8502SAO12V08 CONTACTOR 600VAC
Also known as: 785901340683, 8502SAO12V08

Specifications

Phase: 3
Size: 00
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
Size: 00

Customer Reviews

No reviews for this product
(0)