1
more
Cable Tie, 3.9L (99mm), Miniature, Mil S, 100/PK
Item #: 398725
Cat #: PLT1M-C00
UPC: 074983540372
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, military spec weather resistant nylon 6.6, black, 100/PK
Overview
Pan-Ty® locking tie, miniature cross section, 3.9 (99mm) length, military spec weather resistant nylon 6.6, black, 100/PK
Panduit PLT1M-C00 Locking Cable Ties are designed to satisfy the needs of weather resistant mil spec applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 3.9" (99mm) length. Made of Military Spec Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983540372, PLT1M-C00
Specifications
Width: | 0.980 in |
Color: | Black |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Length: | 3.900 in |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Type: | Military Spec / Weather Resistant |
Product Thickness: | 0.043 in |
Diameter Range: | 0.087 in |
Width: | 0.980 in |
Weight Capacity: | 18 lbs |
Length: | 3.900 in |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Color: | Black |
Material: | Nylon |
Size: | Miniature |
Type: | Military Spec / Weather Resistant |
Diameter Range: | 0.087 in |
Customer Reviews
No reviews for this product
(0)