Disconnect Switch, 60A, 600VAC, 250VDC, 3P, Non-Fused, NEMA 3R/4/12

Item #: 39871

Cat #: 1494G-CF3N

UPC: 662072850657

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fused, NEMA 3R/4/12, Painted Metal

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fused, NEMA 3R/4/12, Painted Metal
Also known as: 662072850657, 1494G-CF3N

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Poles: 3
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)