Transformer, Dry Type, 3KVA, 277 - 120/240VAC, NEMA 3R

Item #: 398708

Cat #: 3S8FIS

UPC: 785901338369

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 3 KVA, 277 Volt Primary - 120/240 Volt Secondary AC, NEMA 3R, Electrostatic Shield

Overview

Transformer, Dry Type, 3 KVA, 277 Volt Primary - 120/240 Volt Secondary AC, NEMA 3R, Electrostatic Shield
Also known as: 785901338369, 3S8FIS

Specifications

Phase: 1
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 277
Volt Amps: 3kVA
Secondary Voltage: 120/240
Phase: 1
Standards: California Proposition 65
Volt Amps: 3kVA
Type: Dry Type Transformer
Primary Voltage: 277
Secondary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)