Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 3/0 AWG

Item #: 398689

Cat #: YA27L3

UPC: 781810553831

Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 5/16 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 5/16 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810553831, YA27L3

Specifications

Color: Orange
Material: Copper
Volts AC: 600
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 3/0
Color: Orange
Volts AC: 600
Stud Size: 5/16 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)