Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 3/0 AWG
Item #: 398686
Cat #: YA27L2
UPC: 781810553817
Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/4 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/4 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810553817, YA27L2
Specifications
Color: | Orange |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 3/0 |
Stud Size: | 1/4 in |
Color: | Orange |
Volts AC: | 600 |
Stud Size: | 1/4 in |
Material: | Copper |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)