4" Octagon Box, 1-1/2 Deep, 1/2" & 21/32" KOs, NM Clamps, Steel

Item #: 39868

Cat #: 561N

UPC: 687855765553

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (2) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, NM Clamps, (4) Nail Holes, Steel

Overview

4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (2) 1/2 Inch, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, NM Clamps, (4) Nail Holes, Steel
Also known as: 687855765553, 561N

Specifications

Knockout Diameter: 1/2 in, 21/32 in
Mounting: Screw On, Nail On
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Knockout Diameter: 1/2 in, 21/32 in
Diameter: 4 in
Cubic Inches: 15.500 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)