This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 4 - 225A Socket, 800A, 120/240VAC, 1PH
Item #: 398670
Cat #: EZMH114225
UPC: 785901333142
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 4 - 225 Amp, 5 Jaw, Sockets, with Horn Bypass, 800 Amp Bus, 120/240 Volt AC, 1-Phase
Overview
Meter Pak, Branch Unit, 4 - 225 Amp, 5 Jaw, Sockets, with Horn Bypass, 800 Amp Bus, 120/240 Volt AC, 1-Phase
MTRING EZMH BRANCH RINGLESS 225A 2P QDP
Also known as: 785901333142, EZMH114225
Specifications
Mounting: | Surface |
Jaws: | 5 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Jaws: | 5 |
Customer Reviews
No reviews for this product
(0)