Compression Lug, 1-Hole, 12 - 10 AWG, 5/16" Stud, Copper

Item #: 398645

Cat #: YAV10T2BOX

UPC: 781810541609

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 12 - 10 AWG, 5/16" Stud, Copper

Overview

Compression Lug, 1-Hole, 12 - 10 AWG, 5/16" Stud, Copper
Also known as: 781810541609, YAV10T2BOX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)