15 Amp Duplex Combination Switch, Ivory

Item #: 398643

Cat #: 5224-ISP

UPC: 078477102046

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Duplex Combination Switch, Ivory15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired. UL, CSA - Ivory.

Overview

15 Amp Duplex Combination Switch, Ivory15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired. UL, CSA - Ivory.
Also known as: 078477102046, 5224-ISP

Specifications

Type: Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Toggle Switch, 2 Device, Duplex
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)