Push Button, Guarded, Illuminated, Momentary, Metal, Blue

Item #: 39864

Cat #: 800FM-LG6

UPC: 662073801634

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Guarded, Momentary, Illuminated, Metal, Blue, Operator Only

Overview

Push Button, Guarded, Momentary, Illuminated, Metal, Blue, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LG6 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated guarded. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801634, 800FM-LG6

Specifications

Color: Blue
Size: 22.5 mm
Family / Style: 800F
Type: Guarded, Illuminated, Pushbutton
Color: Blue
Family / Style: 800F
Size: 22.5 mm
Type: Guarded, Illuminated, Pushbutton

Customer Reviews

No reviews for this product
(0)