Specseal Firestop Pillow 1" x 4" x 9"

Item #: 398636

Cat #: SSB14

UPC: 730573061404

Sign In or Register to view pricing and more.
SSB Intumescent Firestop Pillow 1"x4"x9"

Overview

SSB Intumescent Firestop Pillow 1"x4"x9"
Also known as: 730573061404, SSB14

Specifications

Type: Fire Stop, Pillow
Color: Red
Height: 1 in
Width: 4 in
Length: 9 in
Type: Fire Stop, Pillow
Height: 1 in
Length: 9 in
Color: Red
Width: 4 in

Customer Reviews

No reviews for this product
(0)