Brady Cl-1429-619-bk 2.000 In X 1.0

Item #: 398632

Cat #: CL-1429-619-BK

UPC: 662820327424

Sign In or Register to view pricing and more.
Documents & Guides
2.000 In X 1.000 In (50.80 Mm X 25.40 Mm) - Incl. 0.062 In Black Border

Overview

2.000 In X 1.000 In (50.80 Mm X 25.40 Mm) - Incl. 0.062 In Black Border
Permanent Polyester (B-619) is suitable for marking components in control panels, electronic components and circuit boards, faceplates and electrical receptacles.
Also known as: 662820327424, CL-1429-619-BK

Specifications

Material: Polyester
Type: Label
Standards: California Proposition 65
Material: Polyester
Standards: California Proposition 65
Type: Label

Customer Reviews

No reviews for this product
(0)