Magnetic Ballast 1-Lamp 277V

Item #: 398620

Cat #: MB1X96/277IS-SRNK

UPC: 046135481253

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 277V, Instant Start. For use with the following Linear Lamp Types: (1) F96T12

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 277V, Instant Start. For use with the following Linear Lamp Types: (1) F96T12
Also known as: 046135481253, MB1X96/277IS-SRNK

Specifications

Type: Instant Start, Magnetic
Wattage: 75
Volts AC: 277
Shape: T12 (Tubular)
Type: Instant Start, Magnetic
Volts AC: 277
Wattage: 75
Shape: T12 (Tubular)

Customer Reviews

No reviews for this product
(0)