Fuse, 50 Amp Class J High Speed Drive, 600VAC/450VDC

Item #: 39859

Cat #: DFJ-50

UPC: 051712653367

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

50 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
Also known as: 051712653367, DFJ-50

Specifications

Volts DC: 450
Class: J
Volts AC: 600
Amps: 50
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 450
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Class: J
Amps: 50
Speed: High-Speed
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)