Wire Mkr,b500,1.5"h,31251,45/sh,10sh/pk

Item #: 398584

Cat #: PWM-46-90

UPC: 662820312512

Sign In or Register to view pricing and more.
Documents & Guides
Porta-pack Wire Marker Book Refill - Repositionable Vinyl Cloth, Legend 45 To 90. Brand Name: Brady . Type: Wire Marker. Special Features: Consecutive Numbers,excellent Flexibility. Application: Cable & Wire Marking. Standard: Astm D 1000,astm D 2979. Color: Black On White. Legend: 45 To 90. Material: Brady B-500 Vinyl Coated Fabric. Height: 1.5 In. Background Color: White. Legend Color: Black. Markers Per Page: 45. Number Of Pages: 10. Label/media Format: D

Overview

Porta-pack Wire Marker Book Refill - Repositionable Vinyl Cloth, Legend 45 To 90. Brand Name: Brady . Type: Wire Marker. Special Features: Consecutive Numbers,excellent Flexibility. Application: Cable & Wire Marking. Standard: Astm D 1000,astm D 2979. Color: Black On White. Legend: 45 To 90. Material: Brady B-500 Vinyl Coated Fabric. Height: 1.5 In. Background Color: White. Legend Color: Black. Markers Per Page: 45. Number Of Pages: 10. Label/media Format: D
These refill pages are for use in Porta-Pack® wire marker books, which are slim, lightweight, and easy to carry so you can always have the wire markers you need on hand.
Also known as: 662820312512, PWM-46-90

Specifications

Color: Black/White
Material: Vinyl Cloth
Color: Black/White
Material: Vinyl Cloth

Customer Reviews

No reviews for this product
(0)