Category 6, Riser, 23/4-Pair, Blue, 1000' Reel

Item #: 398576

Cat #: 57789201

UPC: 032886885761

Sign In or Register to view pricing and more.
Documents & Guides
Data / Voice Cable - 4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - Blue - 1000 Foot Reel

Overview

Data / Voice Cable - 4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - Blue - 1000 Foot Reel
Also known as: 032886885761, 57789201

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)