Compression Lug, Copper, 1 Hole #10, Standard Barrel, 6 AWG

Item #: 398574

Cat #: YAV6CL1BOX

UPC: 781810539002

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810539002, YAV6CL1BOX

Specifications

Material: Copper
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 6
Material: Copper
Stud Size: #10
Volts AC: 600
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)