Category 5e, Riser, 24/4-UTP (Solid), White, 1000' Pull Box, 350MHz

Item #: 398572

Cat #: 57558201

UPC: 032886880841

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG (Solid), 4 \Unshielded Twisted Pairs, White, 1000' Pull Box, 350MHz

Overview

Category 5e, Riser, 24 AWG (Solid), 4 \Unshielded Twisted Pairs, White, 1000' Pull Box, 350MHz
Also known as: 032886880841, 57558201

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Package Type: Pull Box
Gauge: 24
Length: 1000 ft
Color: White
Shielding: Unshielded
Package Type: Pull Box
Volts AC: 300
Conductors: 4 Pair
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)