RG6CATV 18SOLCCS F/60 CM BK 1000BX

Item #: 398568

Cat #: 57569803

UPC: 032886372483

Sign In or Register to view pricing and more.
Documents & Guides
"WIRE, RG6 18CS 60AL CM" 1000 FT

Overview

"WIRE, RG6 18CS 60AL CM" 1000 FT
Also known as: 032886372483, 57569803

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Color: Black
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Type: RG6

Customer Reviews

No reviews for this product
(0)