This product may not be available in all locations.
Selector Switch, 3 Position, Black Knob, 30mm, Operator Only
Item #:
398551
Cat #:
9001KS56B
UPC:
785901323334
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Momentary to Center, Black Knob, 30 mm, Operator Only
Overview
Selector Switch, 3 Position, Momentary to Center, Black Knob, 30 mm, Operator Only
Also known as: 785901323334, 9001KS56B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | 3 Position, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | 3 Position, Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)