Selector Switch, 4-Position, No Knob, Operator Only, Cam D, Maintained

Item #: 398531

Cat #: 9001KS88

UPC: 785901322528

Sign In or Register to view pricing and more.
Selector Switch, 4-Position, No Knob, Operator Only, Cam D, Maintained, 30 mm

Overview

Selector Switch, 4-Position, No Knob, Operator Only, Cam D, Maintained, 30 mm
This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits The bezel material is plastic High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901322528, 9001KS88

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)