Replacement Roll

Item #: 398530

Cat #: S100X125VAFY

UPC: 074983439430

Sign In or Register to view pricing and more.
Documents & Guides
Replacement roll. White write-on, vinyl label, 200/roll.

Overview

Replacement roll. White write-on, vinyl label, 200/roll.
Also known as: 074983439430, S100X125VAFY

Specifications

Type: Wire Marker
Width: 1 in
Length: 1 1/2 in
Material: Vinyl
Color: White
Type: Wire Marker
Length: 1 1/2 in
Color: White
Width: 1 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)