Push Button, 30mm, Mushroom Head, 57mm, Red, 1NC Contact, Momentary

Item #: 398482

Cat #: 9001SKR9RH6

UPC: 785901319047

Sign In or Register to view pricing and more.
Push Button, 30 mm, Mushroom Head, 41 mm, Red,1 Normally Closed Contact, Momentary

Overview

Push Button, 30 mm, Mushroom Head, 41 mm, Red,1 Normally Closed Contact, Momentary
This red push button is part of the range of control and signaling units, Harmony 9001SK diameter 30mm plastic. It has a double insulated bezel. It is supplied with a red mushroom diameter 41mm, unmarked Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It is easily installed into a standard 30mm diameter panel cut-outs and its protection index is IP66. It features 2 maintained positions push pull operator and it is supplied with 1 x NC contact and screw clamp terminals. It weighs 159g. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901319047, 9001SKR9RH6

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Type: Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Type: Pushbutton
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)