PUSH BUTTON 600VAC

Item #: 398471

Cat #: 9001KR4YH2

UPC: 785901318453

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KR4YH2 PUSH BUTTON 600VAC

Overview

SQD 9001KR4YH2 PUSH BUTTON 600VAC
Also known as: 785901318453, 9001KR4YH2

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)