PUSH BUTTON 600VAC

Item #: 398468

Cat #: 9001KR4RH1

UPC: 785901318446

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KR4RH1 PUSH BUTTON 600VAC

Overview

SQD 9001KR4RH1 PUSH BUTTON 600VAC
Also known as: 785901318446, 9001KR4RH1

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)