Push Button, Guarded, Illuminated, Momentary, Metal, Clear

Item #: 39842

Cat #: 800FM-LG7

UPC: 662073801641

Documents & Guides
Push Button, Guarded, Momentary, Illuminated, Metal, Clear, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Guarded, Momentary, Illuminated, Metal, Clear, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LG7 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated guarded. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801641, 800FM-LG7

Specifications

Color: Clear
Size: 22.5 mm
Family / Style: 800F
Type: Guarded, Illuminated, Pushbutton
Color: Clear
Family / Style: 800F
Size: 22.5 mm
Type: Guarded, Illuminated, Pushbutton

Customer Reviews

No reviews for this product
(0)