Definite Purpose, 3P, 30A, 120VAC Coil

Item #: 398417

Cat #: EC303120

UPC: 095247085859

Documents & Guides
30 Amp, 3-Pole, Definite Purpose Contactor, Screw/Pressure Plate Terminals, 120V AC Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, Screw/Pressure Plate Terminals, 120V AC Coil.
Also known as: 095247085859, EC303120

Specifications

Poles: 3
Volts AC: 120
Amps: 30
Poles: 3
Amps: 30
Volts AC: 120

Customer Reviews

No reviews for this product
(0)