Stacked Lug, Aluminum, 2-Conductor, 2-Hole Mount, 1/0 AWG to 750 MCM

Item #: 398406

Cat #: K11A39U2

UPC: 781810370292

Documents & Guides
Stacked Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 1/0 AWG to 750 MCM, Bolt Hole: 3/8 Inch, Bolt Hole Spacing: 1-3/8 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Stacked Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 1/0 AWG to 750 MCM, Bolt Hole: 3/8 Inch, Bolt Hole Spacing: 1-3/8 Inch
Also known as: 781810370292, K11A39U2

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1/0 - 750
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 750
Material: Aluminum
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)