Stacked Lug, Aluminum, 2-Conductor, 2-Hole Mount, 1/0 AWG to 750 MCM
Item #:
398406
Cat #:
K11A39U2
UPC:
781810370292
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Stacked Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 1/0 AWG to 750 MCM, Bolt Hole: 3/8 Inch, Bolt Hole Spacing: 1-3/8 Inch
Overview
Stacked Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 1/0 AWG to 750 MCM, Bolt Hole: 3/8 Inch, Bolt Hole Spacing: 1-3/8 Inch
Also known as: 781810370292, K11A39U2
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 1/0 - 750 |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 1/0 - 750 |
Material: | Aluminum |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)