MINIATURE CIRCUIT BREAKER 480Y/277V 110A

Item #: 398373

Cat #: EDB34110

UPC: 785901311089

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 110A,110A,18kA,Bolt-On,E frame,E-Frame,Hold 1000A - Trip 2300A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 110A,110A,18kA,Bolt-On,E frame,E-Frame,Hold 1000A - Trip 2300A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E-Frame Brkr 110A, 3P, 480Y/277V, 18/25kA, Bolt-on Mnt
Also known as: 785901311089, EDB34110

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 110
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 110
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)